Features:
- Gift Boxes, 6" x 4-1/2" x 4-1/2", White, 100/Case
- Convenient one-piece construction
- Sets up fast
- White exterior with gray interior
- Ships and stores flat
Model # :WBB3172601
Weights & Dimensions
| Inside Length | 6 in |
| Inside Width | 4-1/2 in |
| Inside Height | 4-1/2 in |
Product Details
| Package Quantity | 100 |
| Color | White |
| Brand | Global Industrial |