Qorpak GLA-00792 Clear Glass Screw Thread Sample Vials Only, 6 dram (22ml), Case of 144
Write a Review
|
Questions & Answers (0)
Product Description
Clear/Flint Screw Thread Sample Vials offer maximum visibility. These general purpose glass vials are made of Type I Borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.
23 x 85mm, 6 dram (22ml) Clear Borosilicate Glass Vial with 20-400 neck finish, vial only, Case of 144. Note: Includes Vial only. Caps are not included and sold separately.
23 x 85mm, 6 dram (22ml) Clear Borosilicate Glass Vial with 20-400 neck finish, vial only, Case of 144. Note: Includes Vial only. Caps are not included and sold separately.
PRICE
$139.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 85mm in |
| Size | 23 x 85mm |
| Diameter | 23 mm |
Product Details
| Type | Glass Vials |
| Neck Finish | 20-400 |
| Color | Clear |
| Capacity | 6 (22) oz |
| Closure Type | Vial Only |
| Material | Borosilicate |
| Package Quantity | 144 |
| Description | Screw Thread Sample Vial without Cap |
| Manufacturers Part Number | GLA-00792 |
| Brand | Qorpak |