Econoline 526000B-50 Glass Bead
Write a Review
|
Questions & Answers (0)
Product Description
Glass Bead is a mild abrasive perfect for removing light amounts of rust, scale, etc from parts while leaving a minimal impact on the base part.
PRICE
$76.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 16 in |
| Height | 5 in |
| Weight | 50 lbs |
Product Details
| Material | Glass Bead |
| Color | White |
| Manufacturers Part Number | 526000B-50 |
| Grit | 60-100 |
| Brand | Econoline |
Warranty
| Warranty | 5 yr |