ALC 40127 50 Grit Bicarbonate of Soda - 20 lbs.
Write a Review
|
Questions & Answers (0)
Product Description
300 micron, 0.020", 50 grit, 2.0-3.0 MOHS; Bicarbonate Soda abrasive is a special crystalized version of baking soda specifically manufactured for Soda Blasting; Typically used in a pressure blaster and cannot be recycled, as it breaks down on impact; Used to strip paint or light oxidation without etching or warping the surface; Generates very little to no heat and will not warp the surface; Safe on glass, chrome and rubber which makes Soda a great choice for vehicle paint stripping and restoration projects; Environmentally friendly and can be used for many cleaning applications on delicate surfaces
PRICE
$44.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 9 in |
| Width | 9 in |
| Height | 10 in |
| Weight | 20 lbs |
Product Details
| Type | Media |
| Material | Bicarbonate of Soda |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | 40127 |
| Grit | 50 |
| Brand | ALC |