Kimble® Kimax® Glass Crucibles, 30mL Gooch Low Form, 40-60 microns, Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
Kimble® Kimax® FRITTED DISC CRUCIBLES Designed for collecting, drying and weighing precipitates and samples to be analyzed using gravimetric analysis. Available in fine (4-5.5 microns) , medium (10-15 microns) , or coarse (40-60 microns) porosities Fritted disc is sealed into the crucible crucible suitable for precipitates to be dried to a constant weight at 110 °C Manufactured from 33 expansion, low extractable borosilicate glass conforming to USP Type I and ASTM E438, Type I, Class A requirements Technical Tip : At higher temperatures, heating in an electric furnace is advised, and exposure to sudden temperature changes should be avoided. For safe handling, crucibles should not be removed until the temperature has been reduced to below 250 °C.
PRICE
$799.00
1
1
Ships in 4 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Capacity | 1000 mL |
| Material | Borosilicate Glass |
| Package Quantity | 12 |
| Color | Clear |
| Manufacturers Part Number | 28260-301 |
| Retention | 60 |
| Brand | Wheaton |