LabExact® Grade A 1.6um Binderless Glass Microfiber Filter Media, 2.1cm, 100/PK
Write a Review
|
Questions & Answers (0)
Product Description
Grade A - Fine porosity, fast flow rate, with a 1.6µm size particle retention. Frequently used in the filtration of precipitated proteins and cells. Ideally suited for use as a filter for radioimmuno assay of weak beta emitters by scintillation counting and gravimetric determination of airborne particulate. Binderless borosilicate glass microfiber.
PRICE
$22.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Pore Size | 1.6um |
| Diameter | 2.1 CM |
Product Details
| Type | Glass Microfiber Filter |
| Material | Glass Microfiber |
| Sterile | No |
| Package Quantity | 100 |
| Description | Grade A |
| Color | White |
| Manufacturers Part Number | LE-A2100 |
| Grade | A |
| Retention | 1.6 |
| Brand | LabExact |