Ultra-Safe Glassless Mirror, Free-Standing, 3-Panel, 24"W x 72"H Panels
Write a Review
|
Questions & Answers (0)
Product Description
Ultra-Safe glassless mirror provides distortion-free image. Shatterproof "glassless" mirror cannot crack, shatter or chip but can be punctured. Free standing triple panel needs no additional support. Each panel is attached with heavy-duty hinges. 24"W x 72"H panels.
Please Note: These mirrors are made to order, and carry a NO RETURN policy. In addition, as these mirrors do ship by truck, please be sure to check for damage at the time of delivery. If there is any damage to the product, customer should refuse delivery and contact Global's Customer Service for further assistance.
Please Note: These mirrors are made to order, and carry a NO RETURN policy. In addition, as these mirrors do ship by truck, please be sure to check for damage at the time of delivery. If there is any damage to the product, customer should refuse delivery and contact Global's Customer Service for further assistance.
PRICE
$1,675.00
1
1
Ships in 25 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 24 in |
| Width | 24 in |
| Height | 72 in |
| Weight | 35 lbs |
Product Details
| Style | Free-Standing |
| Type | Mirrors |
| Package Quantity | 1 |
| Description | Ultra-Safe Glassless Mirror (3-Panel) |
| Color | Clear |
| Manufacturers Part Number | 19-1052 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |