Plate Glass 3-Way Mirror: Glass size 17" x 53" each panel, Overall size 22" x 60-1/2" each panel including casters. Plate glass mirrors are an invaluable aid to Physical, Speech, Occupational Therapy and Sports Medicine Departments. May be used in a variety of ways: in exercise and weight rooms, or with parallel bars and training stairs. Generously sized, distortion-free 1/4" plate glass mirrors are mounted in natural finish hardwood frames. Mobile units furnished with 2" casters.
Please Note: These mirrors are made to order, and carry a NO RETURN policy. In addition, as these mirrors do ship by truck, please be sure to check for damage at the time of delivery. If there is any damage to the product, customer should refuse delivery and contact Global's Customer Service for further assistance.
Plate Glass Mirror with Mobile Caster Base, 3-Panel, 22"W x 60"H Panels
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$2,159.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 22 in |
| Width | 2 in |
| Height | 60 in |
| Weight | 170 lbs |
Product Details
| Style | Mobile Caster Base |
| Type | Mirrors |
| Package Quantity | 1 |
| Description | Plate Glass Mirror (3-Panel) |
| Color | Clear |
| Manufacturers Part Number | 19-1113 |
| Brand | Fabrication Enterprises |
Warranty
| Warranty | 1 yr |