Qorpak GLC-00980 Clear Glass Screw Thread Vials with Green Caps, 1 dram (4ml), Case of 144
Write a Review
|
Questions & Answers (0)
Product Description
Clear/Flint Screw Thread Sample Vials offer maximum visibility. These general purpose glass vials are made of Type I Borosilicate glass, providing exceptional resistance to heat shock and chemical leaching.
15 x 45mm, 1 dram (4ml) Clear Borosilicate Glass Vial with 13-425 Green Thermoset F217 & PTFE Lined Cap attached, Case of 144.
15 x 45mm, 1 dram (4ml) Clear Borosilicate Glass Vial with 13-425 Green Thermoset F217 & PTFE Lined Cap attached, Case of 144.
PRICE
$149.95
2
2
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 45mm in |
| Size | 15 x 45mm |
| Diameter | 15 mm |
Product Details
| Type | Glass Vials |
| Neck Finish | 13-425 |
| Color | Clear |
| Cap Material | Thermoset F217 & PTFE Lined |
| Capacity | 1 (4) oz |
| Closure Type | Green Thermoset F217 & PTFE |
| Sterile | No |
| Material | Borosilicate |
| Description | Screw Thread Sample Vial with Green Cap |
| Package Quantity | 144 |
| Manufacturers Part Number | GLC-00980 |
| Cap Color Family | Green |
| Brand | Qorpak |