Specifications:
- Style: Glass Jug
- Size: 166 x 293mm
- Color: Clear
- Material: Glass
- Case Qty: 4
- Attached Cap: Green Thermoset F217 & PTFE Lined Cap
- Capacity / Volume: 128oz (3,840ml)
- Neck Finish: 38-400
Weights & Dimensions
| Height | 293mm in |
| Diameter | 166 mm |
Product Details
| Type | Glass Jugs |
| Neck Finish | 38-400 |
| Color | Clear |
| Cap Material | Thermoset F217 & PTFE Lined |
| Capacity | 3840ml |
| Includes | Jug and Cap |
| Closure Type | Screw Thread |
| Material | Glass |
| Description | Glass Jug with Cap |
| Package Quantity | 4 |
| Manufacturers Part Number | GLC-01429 |
| Cap Color Family | Green |
| Brand | Qorpak |