Bel-Art Replacement Spigot For Autoclavable Carboys 911846005, Polypropylene, 1/PK
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Manufacturers Part Number | H91184-6005 |
| Material | Polypropylene |
| Package Quantity | 1 |
| Description | Replacement Spigot For Autoclavable Carboys |
| Color | White |
| Brand | Bel-Art |
Related Products
Use this 20 liter (5 gallon) jug with molded-in gradations (in gallons) to store and dispense common solutions, including janitorial cleaners, deionized / distilled water, or other aqueous liquids. Gasketed and threaded LDPE spigot extends 125mm from jug; features a 35mm long stem for dispensing Graduations located on side and top so fluid volume can be seen regardless of orientation Top opening is 70mm I.D. for fast re-filling Built-in handle (45mm high) provides for easy transport Made from strong and lightweight HDPE Dimensions: 25cm (9⅞") sq. x 38cm (15") high; shipping weight 1.7kg ...
Bel-Art HDPE Jerrican with Spigot 11859-0010, 5 Liters (1.25 Gallons), Screw Cap, 1" I.D. Spout, White, 1/PK Space-saving jerricans have a smooth turning spigot that opens and closes with half a turn for easy convenient dispensing from a stationary position. Made of high-density polyethylene, they have a unique 20cm (8") long spout with a built-in air vent. The jerrican has a 2.5cm (1") I.D. pouring spout. Features: Great for dispensing without moving Spout retracts into the threaded collar to conserve space Collar is sealed by leakproof screw cap Extra hand grip on the bottom gives ...
Rugged carboys are 21 CFR 177.1520 compliant for direct contact with foods and beverages, and are USP Class VI certified for the demands of the biotechnology and pharmaceutical industries. Ideal for storing and dispensing large batches of culture media, distilled water and other solutions, they have excellent chemical resistance and large handles that help with transport. All components are FDA-grade polypropylene construction Steam autoclavable at 121°C (250°F); when autoclaving, do not engage cap threads 83mm screw cap includes a built-in thermo-plastic elastomer washer for positive ...
Space-saving jerricans have a smooth turning spigot that opens and closes with half a turn for easy convenient dispensing from a stationary position. Made of high-density polyethylene, they have a unique 20cm (8") long spout with a built-in air vent. The 5 gallon jerrican has a 2.5cm (1") I.D. pouring spout; other sizes have 1.9cm (¾") I.D. spouts. Great for dispensing without moving Spout retracts into the threaded collar to conserve space Collar is sealed by leakproof screw cap Extra hand grip on the bottom gives positive control when pouring Extra headspace for expansion of contents ...
Rugged carboys are 21 CFR 177.1520 compliant for direct contact with foods and beverages, and are USP Class VI certified for the demands of the biotechnology and pharmaceutical industries. Ideal for storing and dispensing large batches of culture media, distilled water and other solutions, they have excellent chemical resistance and large handles that help with transport. All components are FDA-grade polypropylene construction Steam autoclavable at 121°C (250°F); when autoclaving, do not engage cap threads 83mm screw cap includes a built-in thermo-plastic elastomer washer for positive ...