Qorpak GLC-02169 32oz (950ml) Amber Wide Mouth Packer Bottle with 53-400 Black Cap, Case of 12
Write a Review
|
Questions & Answers (0)
Product Description
Amber Glass Wide Mouth Packer Bottles feature a wide opening for making them the ideal general purpose bottle for solids. The amber color filters out ultraviolet wavelengths, making amber packers ideal for light sensitive solids. Amber packers are the classic "vitamin bottles" and are often used in pharmaceutical packaging. These packer bottles are also often used in chemical and environmental applications.
PRICE
$70.95
4
4
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Height | 7 in |
| Diameter | 99 mm |
Product Details
| Type | Glass Bottles & Jars |
| Neck Finish | 53-400 |
| Color | Brown |
| Cap Material | Phenolic Solid PE Lined |
| Capacity | 950 |
| Includes | Bottle and Cap |
| Closure Type | Screw Thread |
| Material | Glass |
| Description | Wide Mouth Packer Bottle with Cap |
| Package Quantity | 12 |
| Manufacturers Part Number | GLC-02169 |
| Cap Color Family | Black |
| Brand | Qorpak |