Global Industrial
Model # :WB500795
Global Industrial™ 100 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 10A, Orange
Write a Review
|
Questions & Answers (0)
Product Description
Global™ 100 Ft. Outdoor Extension Cord w/ Lighted Plug, 16/3 Ga, 10A, Orange
The Global 100' 16/3 SJTW extension cord with lighted plug will resist moisture, abrasion and prolonged exposure to sunlight for durability. Cord is orange and is great for your car, garage, office and kitchen. UL/cUL Listed
The Global 100' 16/3 SJTW extension cord with lighted plug will resist moisture, abrasion and prolonged exposure to sunlight for durability. Cord is orange and is great for your car, garage, office and kitchen. UL/cUL Listed
PRICE
$73.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Cord Length | 100 ft |
| Gauge | 16 ga |
Product Details
| Cord Jacket | SJTW |
| Cord Type | 16/3 |
| Color | Orange |
| Amperage | 10 A |
| Voltage Rating | 125 V |
| Plug Configuration | Lighted |
| Watts | 1250 W |
| Package Quantity | 1 |
| Number of Conductors | 3 |
| Manufacturers Part Number | 500795 |
| Number of Receptacles | 1 |
| Brand | Global Industrial |
Compliance & Certifications
| UL Certification | Yes |
| Certifications | UL/cUL |