Global Industrial
Model # :WB261926RBLD
Global Industrial Outdoor Diamond Steel Recycling Can W/Rain Bonnet Lid & Base, 36 Gallon,Blue
Write a Review
|
Questions & Answers (0)
Product Description
Thermoplastic recycling receptacles are ideal for schools, public parks, outdoor office areas and more. Provides convenient disposal for all types of recyclable waste. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8" thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Rain bonnet lid prevents rain or snow from entering container; features three recycling logos for clear identification. Base is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Receptacle base increases ease of service by raising the container 3" off the ground. Feature mesh with 3/4" openings. Includes blue recycling rain bonnet lid, plastic liner, base and security cable. Assembly required.
View our coordinating collection of Outdoor Trash Cans.
View our coordinating collection of Outdoor Trash Cans.
PRICE
$689.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 23-1/2 in |
| Depth | 23-1/2 in |
| Height | 43-1/2 in |
Product Details
| Assembly Required | Yes |
| Type | Diamond Recycling Can |
| Liner Material | Plastic |
| Number of Openings | 1 |
| Color | Blue |
| Lid Color Family | Blue |
| Opening | 11-1/4" Dia. |
| Lid | Yes |
| Capacity | 36 gal |
| Lid Type | Rain Bonnet Lid |
| Material | Steel |
| Manufacturers Part Number | 261926RBLD |
| Indoor/Outdoor | Outdoor |
| Accepted Materials | Mixed Recyclables |
| Collection | Expanded Metal Collection |
| Container Markings | Recycle Logo |
| Shape | Round |
| Brand | Global Industrial |