Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB641368RBLD

Global Industrial™ Deluxe Outdoor Perforated Steel Recycling Can W/Multi-Stream Lid,36 Gal,Blue

Product Description
Thermoplastic recycling receptacles are ideal for schools, public parks, outdoor office areas and more. Provides convenient disposal for cans and bottles. Protective coating creates a smooth, high-gloss surface that stays cool to the touch. Rugged 1/8" thick, 11 gauge steel frame is thermoplastic coated to resist fading, mold and vandalism, and will ensure maintenance-free durability. Lid features four can/bottle openings and three recycling logos for clear identification. Base is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Receptacle base increases ease of service by raising the container 3" off the ground. Feature perforated 5/8" diameter punched pattern. Includes blue recycling multi-stream lid, plastic liner, base and security cable. Assembly required.

PRICE
$909.00

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 2 units
909.00
Buy 3 units - 5 units
865.00Save $44.00 (5%)
Buy 6+ units
839.00Save $70.00 (8%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width23-1/2 in
Depth23-1/2 in
Height33 in

Product Details

Assembly RequiredYes
TypePerforated Recycling Can
Liner MaterialPlastic
Number of Openings4
ColorBlue
Lid Color FamilyBlue
LidYes
Capacity36 gal
Lid TypeMulti Stream Lid
MaterialSteel
Manufacturers Part Number641368RBLD
Indoor/OutdoorOutdoor
Accepted MaterialsMixed Recyclables
CollectionPerforated Metal Collection
Container MarkingsRecycle Logo
ShapeRound
BrandGlobal Industrial