Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wet Mops

Wet mops are essential for effectively cleaning floors in commercial and industrial environments. Commercial wet mops excel at removing dirt, debris, and stains from various floor surfaces. Wet mops offer durability and high-performance cleaning to ensure efficient liquid absorption, leaving floors clean and dry. With a focus on convenience and sanitation, wet mop heads are ideal for a wide range of applications to simplify your cleaning routines and ensure a spotless, safe environment for your employees and customers.
142 Results

Microfiber Mop Heads

Microfiber Mop Heads
Microfiber Mop Heads combine absorbency, launderability, and durability to offer superior cleaning performance in janitorial applications. The microfiber material effectively captures and locks in dirt, dust, and allergens, providing a thorough and hygienic clean. Each microfiber mop head has a wide canvas or mesh headbands and tail bands. Dimensions and package quantities vary per model.
CompareImageBrandColorLengthMaterialSizeWidthModel #Price
Rubbermaid® Wet Foot® Microfiber Tube Mop Head w/5" Headband - T852-06 - Pkg Qty 6
Rubbermaid
Green
-
-
-
5 in
WBB259640$29.95 ea.
Microworks 22oz. Large Microfiber String Mop, Blue - 2504-MFWP-22B
Hospeco
Blue
-
Microfiber
22 oz.
6 in
WBB1844608$20.50
Genuine Joe Microfiber Wet Mop Head Refill-Medium - GJO47539
Genuine Joe
Blue
16-4/5 in
Microfiber
-
13-3/5 in
Ships Same Day
WBB1529508
$16.75
Unger® Heavy-Duty Microfiber Mop Head Pad, 16"L x 5"W, Red
Unger
Red
16 in
Microfiber
Medium
5 in
WBB3181582$44.95
Libman Commercial Large Microfiber Looped-End Wet Mop Head w/ scrub Pad, Green - Pkg Qty 12
Libman Commercial
Green
15 in
Microfiber
Large
8 in
WBB3251495$16.75 ea.
Libman Commercial Large Microfiber Looped-End Wet Mop Head Standard, Blue - Pkg Qty 12
Libman Commercial
Blue
18 in
Microfiber
Large
8 in
WBB3251486$17.25 ea.
O'Dell Echofiber® Microfiber Loop Mop - Medium Red - Pkg Qty 12
O'Dell
Red
16 in
Microfiber
-
6 in
WBB1174129$23.50 ea.
O'Dell Echofiber® Microfiber Loop Mop - Medium Blue - Pkg Qty 12
O'Dell
Blue
16 in
Microfiber
-
6 in
WBB1174126$16.00 ea.
Libman Commercial Medium Microfiber Looped-End Wet Mop Head Standard, Blue - Pkg Qty 12
Libman Commercial
Blue
17 in
Microfiber
Medium
8 in
WBB3251338$14.00 ea.
O'Dell Echofiber® Microfiber Loop Mop - Medium Green - Pkg Qty 12
O'Dell
Green
16 in
Microfiber
-
6 in
WBB1174128$17.25 ea.

Looped-End Mop Heads

Looped-End Mop Heads
Looped-End Mop Heads are designed for heavy duty cleaning tasks in janitorial and maintenance applications. Loop mop heads are made of high quality materials that prevent fraying and linting, ensuring long-lasting performance. Every looped mop head is highly absorbent, allowing for efficient and thorough cleaning of large areas. Dimensions and materials vary per model.
Showing 1-10 of 89 results

Mop & Handle Combo

Mop & Handle Combo
Mop & Handle Combo models provide a complete mopping solution in one package. These wet mops with handles are made from various fiber materials for better absorbency to hold more liquid and have steel or wood handles for lasting durability. Dimensions, material, and package quantity vary per model.
Showing 1-10 of 21 results

CycloMop Cleaning System

CycloMop Cleaning System
The CycloMop cleaning system is designed to allow for hands-free wringing, reducing strain and improving efficiency. The mop head spins at high speed, removing excess water and dirt for a streak-free finish. This wet mop cleaning system features dual rotating heads and microfiber mop pads to minimize labor and cleaning time. Easy to use, lightweight and ergonomic to clean in hard to reach areas.

Finish Mop Heads

Finish Mop Heads
Finish Mop heads are uniquely designed for spreading an oil- or water-based floor finish to protect the floor's surface resulting in a professional-looking. Our finishing wet mop heads feature a tail band to reduce “drag” patterns and cover more floor surface area per stroke. Finishing mop heads absorb moisture well and dries faster. Dimensions, material, and package quantity vary per model.

Disposable Mop Head

Disposable Mop Head
Disposable Mop Heads are designed to be a convenient and hygienic solution for one-time cleaning tasks in janitorial and maintenance applications. These disposable wet mop heads are made from high-quality recycled materials for one-time use to consistently deliver cleaner floors. Disposable mop heads connect to compatible mop handles and feature tailbands for maximum spread and floor coverage.

Cut-End Mop Heads

Cut-End Mop Heads
Cut-End Mop Heads are designed to minimize snags and provide ergonomic surface maintenance in janitorial applications. Every cut-end mop head is highly absorbent to quickly soak up spills and leave floors clean and dry. Our commercial wet mop heads are ideal for use with clamp-style mop handles and wringer buckets (sold separately). Mop head sizes, materials, and package quantities vary per model.
Showing 1-10 of 16 results
Libman Commercial Cleaning System

Libman Commercial Cleaning System