36" x 5" Industrial Cut-End Hygrade Cotton Dust Mop Head, White - UNS1336
Write a Review
|
Questions & Answers (0)
Product Description
Industrial Dust Head - 36 x 5
High-grade four-ply cotton, cut-end. Launder in mesh bag. Keyhole style, half-tie white synthetic backing dries fast. (Handle/frame sold separately.). 36" x 5". Sold 1 per case.
High-grade four-ply cotton, cut-end. Launder in mesh bag. Keyhole style, half-tie white synthetic backing dries fast. (Handle/frame sold separately.). 36" x 5". Sold 1 per case.
PRICE
$10.25
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 36 in |
| Width | 5 in |
| Depth | 5 in |
Product Details
| Type | Cut-End |
| Material | Cotton |
| Package Quantity | 1 |
| Color | White |
| Manufacturers Part Number | UNS 1336 |
| Brand | Unisan |