Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670148

Global Industrial™ Stainless Steel Specimen Pass-Thru Cabinet, Recessed, 13-1/4" x 6" x 12-3/4"

Product Description
✓ Ideal for medical facilities
✓ Interlocking mechanism prevents both doors from being open at once
✓ Includes a removable stainless steel tray

The Global Industrial™ Stainless Steel Pass-Thru Cabinet provides convenient passage for specimen from patient area to laboratory. This pass-thru cabinet is constructed of stainless steel with exposed surfaces in satin finish. It features self-closing doors with spring hinges, insuring privacy when passing medical specimens. Interlocking mechanism prevents both doors from being open at the same time. Includes a removable stainless steel tray. Rough wall opening is 11-5/8"W x 11-1/4"H. Adjusts to wall thickness of 3" to 5-1/2". Each door includes an international graphic symbol for identifying specimen cabinet. Mounting frame and hardware included.

  • Overall Dimensions: 13-1/4"W x 6"D x 12-3/4"H
  • Rough wall opening: 11-5/8"W x 11-1/4"H
  • Adjustable to fit wall thickness: 3" to 5-1/2"
  • PRICE
    $389.95

    1
    1

    Bulk Pricing

    Quantity
    Pricing
    Buy 1 unit - 5 units
    $389.95
    Buy 6 units - 10 units
    $369.95Save $20.00 (5%)
    Buy 11+ units
    $359.95Save $30.00 (8%)
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width13-1/4 in
    Depth6 in
    Height12-3/4 in
    Weight7 lbs
    Wall Opening Dimensions11-5/8"W x 11-1/4"H
    Wall Thickness3 to 5-1/2 in

    Product Details

    Lock TypeNo Lock
    TypeSpecimen Dropbox
    Number of Adjustable Shelves0
    ColorGray
    MaterialStainless Steel
    Construction TypeAssembled
    DescriptionRecessed Specimen Pass-Thru Cabinet
    Package Quantity1
    Manufacturers Part Number670148
    Number of Fixed Shelves1
    Base TypeWall Mount
    BrandGlobal Industrial