Global Industrial
Model # :WB298554
Global Industrial™ 20' x 30' Light Duty 2.9 oz. Tarp, Blue
Write a Review
|
Questions & Answers (0)
Product Description
Global™ 20' x 30' Light Duty 2.9 oz. Tarp, Blue
This Woven Poly Tarp is Waterproof, Mildew proof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 8x10 weave count and grommets approximately every 36^. Finished size approximately 2% shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated. Not rated for hurricane wind speeds or long exposure to extreme heat or cold.
This Woven Poly Tarp is Waterproof, Mildew proof, Tear Resistant and Acid Resistant. 2.9 oz. per square yard, 8x10 weave count and grommets approximately every 36^. Finished size approximately 2% shorter. Tarp is lightweight yet durable, manufactured from high-density polyethylene and woven into fabric and then laminated on both sides then finished by hemming the edges with poly twine inserted in hem. All seams and hems are heat sealed. UV Treated. Not rated for hurricane wind speeds or long exposure to extreme heat or cold.
PRICE
$38.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 ft |
| Width | 20 ft |
| Grommet Spacing | 36" |
| Thickness | 5 mil |
| Fabric Weight per Square Yard | 2.9 oz. |
| Size | 20 x 30 ft |
Product Details
| Material | Polyethylene |
| Description | General Purpose Tarp |
| Color | Blue |
| Manufacturers Part Number | 298554 |
| Fabric Weave Count | 8 x 10 |
| Brand | Global Industrial |