Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB316066

Global Industrial™ 30 Gallon Acid Corrosive Cabinet, Manual Close, 2 Door, 43"W x 18"D x 44"H

Product Description
✓ 18-gauge construction body for lasting durability
✓ Each shelf holds up to 350 lbs.
✓ 18-gauge shelf thickness

Corrosive Cabinets are built with a strong 14 gauge outside 18 guage inside construction. Includes 2" diameter capped vents with flame arrestors. Piano hinges provide increased durability when opening and closing the cabinet. 3-point locking doors to secure items inside. Polyethylene tray liner for each shelf and bottom sump. Includes 2" leak proof doorsills and adjustale leveling feet for uneven surfaces. Blue Power Coat Finish to meet or exceed NFPA and OSHA requirements.

• 30 gallon capacity

PRICE
$1,009.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width43 in
Depth18 in
Height44 in
Shelf Gauge18 ga
Gauge18 ga

Product Details

TypeAcid Corrosive Cabinet
Shelf Capacity350 lbs
Number of Adjustable Shelves1
ColorBlue
Door TypeManual Close
StyleStandard
Capacity30 gal
Number of Doors2
Number of Shelves1
MaterialSteel
Construction TypeAll-Welded
Manufacturers Part Number316066
Number of Fixed Shelves1
Base TypeLeveling Feet
BrandGlobal Industrial

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsFM, OSHA