Global Industrial
Model # :WB501716
Global Industrial Dock Light Arm w/ Mounting Kit, 40"L
|
Questions & Answers (0)
Product Description
Global™ Dock Light Arm Only, 40" Reach w/ Mounting Kit, Heavy Duty 1.5" Square Tubing
40 Inch Yellow Wall Mount Arm with bracket converts Global Industrial's LED Dock Light Heads into complete Loading Dock lights. The arm is made of heavy duty 1.5" square tubing, 2.0 mm thick. Attached hardware includes plastic cord cleats and nut/bolt to attach dock light head and/or fan. 66 lbs. arm weight capacity.
40 Inch Yellow Wall Mount Arm with bracket converts Global Industrial's LED Dock Light Heads into complete Loading Dock lights. The arm is made of heavy duty 1.5" square tubing, 2.0 mm thick. Attached hardware includes plastic cord cleats and nut/bolt to attach dock light head and/or fan. 66 lbs. arm weight capacity.
PRICE
$99.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Reach | 40 in |
Product Details
| Assembly Required | No |
| Type | Dock Light Arm |
| Number of Arms | 2 |
| Material | Steel |
| Package Quantity | 1 |
| Color | Yellow |
| Manufacturers Part Number | 501716 |
| Brand | Global Industrial |