Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Ideal Warehouse Innovations, Inc.

Model # :WBB3195547

MPN #: 60-5485-300

Ideal Warehouse® Dock Light (TL) 40" Poly Head, No Bulb (DL40-P), 150W

Product Description
Ideal Warehouse Innovations' lineup of standard dock lights offers an economical solution suitable for almost any warehouse illumination situation. The rugged polycarbonate heads are about half the weight of the metal option, while still able to withstand loading dock impacts and stand up to the high heat build-up of conventional dock lights. A supplied wire guard can be attached for additional bulb protection. Includes a 40" Double Strut Arm. Mountable fans can be purchased separately. Bulb not included.

Features:
  • Mounting: Plated steel mounting bracket | 1/2 inch (12.7 mm) mounting hole
  • Light source: Medium base E26/27 socket accommodates up to 150W (LED, Incandescent) (Lamp not included)
  • Construction: Polycarbonate housing
  • Power source: 120 VAC, 60Hz, Single Phase
  • Compliances: UL, cUL, CE certified and RoHs Compliant


PRICE
$159.95

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Reach40 in

Product Details

Assembly RequiredYes
TypeDock Light On Arm
Number of Arms1
ColorYellow
Wattage150 W
Voltage120 V
MaterialPolycarbonate
Package Quantity1
Manufacturers Part Number60-5485-300
Bulb TypeMedium Base E26/27 (Lamp Not Included)
BrandIdeal Warehouse Innovations, Inc.

Compliance & Certifications

CertificationsUL, cUL, CE Certified and RoHs Compliant