✓ Adjustable pivot friction maintains position
✓ 90" reach
✓ Folds inward for easy storage
The Global Industrial Triple Arm Dock Light with 90" Reach is designed to Illuminate hard-to-reach loading and unloading areas. Durable twin-strut, 1.5" square steel arms provides superior rigidity, helps prevent sagging, and is hinged for easy extension. Adjustable pivot friction maintains position. Heavy duty 120V cord & plug. Meets OSHA requirements. Long-lasting baked enamel finish. Recessed bulb with spring-loaded socket maximizes bulb-life. Compatible for use with floodlight PAR38 or BR40 bulbs, (not included). This dock light is cETLus listed.
Global Industrial
Model # :WB298803
Global Industrial Triple Arm Dock Light, Screw-In Base, 90" Reach, Par38 Bulb Compatible
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$179.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Reach | 90 in |
Product Details
| Assembly Required | No |
| Type | Dock Light On Arm |
| Number of Arms | 3 |
| Wattage | 150 W |
| Voltage | 120 V |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | 298803 |
| Bulb Type | Par38 / R40 (not included) |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | cETLus |