Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB316091

Global Industrial™ Flammable Cabinet, Self Close Single Door, 12 Gallon, 23"Wx18"Dx35"H

Product Description
✓ Bright yellow finish with highly visible warning label
✓ Adjustable shelf allows for content versatility
✓ 18-gauge welded steel construction for lasting durability

Keep sensitive liquids off of countertops and open shelving with the Global Industrial™ Flammable Cabinet. Constructed from heavy-duty steel, this single-door cabinet has two shelves, one of which is adjustable, to securely store up to 12-gallons of flammable liquids. Security features include a lockable paddle handle, a self-closing door, a compatible vent that connects to an exterior exhaust system, and a cap that helps contain fumes inside the unit. Ideal for any hallway, warehouse room, or other interior space, this cabinet is equipped with adjustable leveling feet to help accommodate a variety of indoor floor surfaces.

  • Full-length piano door hinge
  • Meets NFPA Flammable Liquid Code #30
  • OSHA compliant & FM-approved
  • PRICE
    $579.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width23 in
    Depth18 in
    Height35 in
    Weight99.2 lbs
    Shelf Gauge18 ga
    Gauge18 ga

    Product Details

    Assembly RequiredNo
    Lock TypeKeyed Lock
    Number of Adjustable Shelves1
    Door TypeSelf Close
    MaterialSteel
    Number of Shelves1
    Construction TypeAll-Welded
    Manufacturers Part Number316091
    BrandGlobal Industrial
    TypeFlammable Materials Cabinet
    Shelf Capacity350 lbs
    ColorYellow
    StyleCompact
    Capacity12 gal
    Number of Doors1
    Package Quantity1
    Number of Compartments2
    Number of Fixed Shelves1
    Base TypeLeveling Feet
    EAG Legacy260818

    Compliance & Certifications

    CertificationsFM, NFPA 30, OSHA