Global Industrial
Model # :WB316094
Global Industrial Flammable Cabinet, Self Close Double Door, 30 Gallon, 43"Wx18"Dx44"H
|
Questions & Answers (0)
Product Description
✓ 18-gauge construction body for lasting durability
✓ Each shelf holds up to 350 lbs.
✓ 18-gauge shelf thickness
Keep sensitive liquids off of countertops and open shelving with the Global Industrial Flammable Cabinet. Constructed from heavy-duty steel, this single-door cabinet has two shelves, one of which is adjustable, to securely store flammable liquids. Security features include a lockable paddle handle, a self-closing door, a compatible vent that connects to an exterior exhaust system, and a cap that helps contain fumes inside the unit. Ideal for any hallway, warehouse room, or other interior space, this cabinet is equipped with adjustable leveling feet to help accommodate a variety of indoor floor surfaces.
• Full-length piano door hinge
• Meets NFPA Flammable Liquid Code #30
• OSHA compliant & FM-approved
✓ Each shelf holds up to 350 lbs.
✓ 18-gauge shelf thickness
Keep sensitive liquids off of countertops and open shelving with the Global Industrial Flammable Cabinet. Constructed from heavy-duty steel, this single-door cabinet has two shelves, one of which is adjustable, to securely store flammable liquids. Security features include a lockable paddle handle, a self-closing door, a compatible vent that connects to an exterior exhaust system, and a cap that helps contain fumes inside the unit. Ideal for any hallway, warehouse room, or other interior space, this cabinet is equipped with adjustable leveling feet to help accommodate a variety of indoor floor surfaces.
• Full-length piano door hinge
• Meets NFPA Flammable Liquid Code #30
• OSHA compliant & FM-approved
PRICE
$969.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 43 in |
| Depth | 18 in |
| Height | 44 in |
| Weight | 224 lbs |
| Shelf Gauge | 18 ga |
| Gauge | 18 ga |
Product Details
| Lock Type | Padlock Hasp |
| Number of Adjustable Shelves | 1 |
| Door Type | Self Close |
| Material | Steel |
| Number of Shelves | 1 |
| Construction Type | All-Welded |
| Manufacturers Part Number | 316094 |
| Brand | Global Industrial |
| Type | Flammable Materials Cabinet |
| Shelf Capacity | 350 lbs |
| Color | Yellow |
| Handle Type | Recessed |
| Style | Standard |
| Capacity | 30 gal |
| Number of Doors | 2 |
| Package Quantity | 1 |
| Number of Compartments | 2 |
| Number of Fixed Shelves | 1 |
| Base Type | Leveling Feet |
| EAG Legacy | 784177 |
Compliance & Certifications
| Certifications | FM, NFPA 30, OSHA |