Global™ G-Series - Freestanding Pedestal - Box/Box/File - Black
Write a Review
|
Questions & Answers (0)
Product Description
Freestanding pedestal equipped with sliding ball bearing suspension drawers to ensure smooth drawer action. Core removable cam locks are standard, securing all drawers. Pencil tray is standard in the top box drawer. Black Finish. 15"W x 23"D x 27-1/8"H Overall.
PRICE
$629.00
1
1
Ships in 35 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15 in |
| Depth | 23 in |
| Height | 27-1/8 in |
| Max Depth | 23 in |
| Max Height | 27-1/8 in |
| Min Depth | 23 in |
| Min Height | 27-1/8 in |
Product Details
| File Size Type | Box/Box/File |
| Color | Black |
| Series | G - Series |
| Number of Drawers | 3 |
| For Use With | Filing |
| Material | Metal |
| Package Quantity | 1 |
| Manufacturers Part Number | 93FP23BBFP |
| Base Type | Leveling Feet |
| Brand | Global Furniture Group |
Warranty
| Warranty | Lifetime Limited |
Compliance & Certifications
| Certifications | Greenguard, Level 2 Certified, Meets or Exceeds ANSI/BIFMA Standards |