Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB293131

Global Industrial™ 30" Portable Evaporative Cooler, Direct Drive, 3 Speed, 26 Gal. Capacity

Product Description
✓ Reduces air temperatures up to 26°F
✓ 26-gallon capacity water tank
✓ 10,594 CFM provides up to 1615 sq. ft. coverage

Designed for use in high heat/low humidity environments, this Global Industrial™ 30" Portable Evaporative Cooler is a cost- & energy-efficient, environmentally-friendly solution for cooling spaces by combining water and forced air to reduce air temperatures by as much as 26°F. The cooler is controlled by the included remote control or from the easy-to-read LCD panel on the unit, with a built-in timer to turn on or shut off at preset times. An auto-shutoff function for the direct-drive pump motor prevents damage if water levels drop below a minimum safe level. Its 30" diameter fan operates at three selectable speeds and a thick corrugated & fluted Kraft paper media pad ensures reliable heat absorption. ETL & cETL listed. Limited 1-Year Warranty.

  • Motorized sweep air diffuser
  • Three selectable speeds: 7063/8829/10594 CFM
  • 68 to 122°F operating temperature range
  • Impact- & corrosion-resistant ABS plastic housing
  • Standard water fill hose connections
  • 16' 3-prong GFCI plug prevents electrical shock & fire
  • Four rubber casters, two with brakes
  • Operates at 68 dB
  • No assembly required
  • PRICE
    $2,599.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width44 in
    Depth27-1/2 in
    Height65 in
    Weight138 lbs
    Cord Length16
    Coverage Area1615 ft²
    Fan Diameter30 in
    Media Depth3.94 in

    Product Details

    Assembly RequiredNo
    Number of Speeds3
    ApplicationIndustrial / Commercial
    Wattage950 W
    MaterialPlastic
    Phase1
    Manufacturers Part Number293131
    Display/InterfaceElectronic
    BrandGlobal Industrial
    TypePortable
    CFM7063/8829/10594 CFM
    Internal Water Tank Capacity26 gal
    Horsepower1.27 HP
    ColorGray
    Amperage8 A
    Drive TypeDirect Drive
    Hertz60 Hz
    Voltage115 V
    Power Cord TypeGFCI Type Plug
    Decibels68

    Warranty

    Warranty1 yr

    Compliance & Certifications

    CertificationsETL, cETL Listed