KoolKube 30" Portable Evaporative Cooler, 3 Speed, 40 Gallon Capacity, 12500 CFM
Write a Review
|
Questions & Answers (0)
Product Description
KoolKube is an all new design replacing the previous models. Designed to provide an better experience as a user . Easier to use , easier to clean and more performance for the investment. Bigger motor , fan, water distribution, and larger water tank, provide more air and longer run times, along with less , drips , drift and leaks getting into air stream. PloyPro rust free cabinet and Staycool HD cooling media provide the cooling power of KoolKube.
PRICE
$1,325.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 34 in |
| Depth | 24 in |
| Weight | 90 lbs |
| Cord Length | 8 |
| Fan Diameter | 30 in |
| Coverage Area | 2500 ft² |
| Media Depth | 3 in |
Product Details
| Type | Portable |
| CFM | 12500 CFM |
| Internal Water Tank Capacity | 40 gal |
| Color | Gray |
| Number of Speeds | 3 |
| Application | Industrial/Commercial |
| Drive Type | Direct |
| Filter Type | Rigid |
| Capacity | 40 gal |
| Wattage | 750 W |
| Voltage | 115 V |
| Material | Polypro |
| Manufacturers Part Number | AZ96MA |
| Decibels | 55 |
| Brand | KoolKube |
Warranty
| Warranty | 2 yr |