Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




JET

Model # :WBB2254359

MPN #: JT9-505650

JET JAT-650 1/4" Air Screwdriver 800 RPM R8 Series 800 RPM 90 PSI 4 CFM

Product Description

High-quality tools designed for daily, 8 hour use in demanding applications and environments, the R8 Series are engineered with additional features for improved power, hex drive capacity of 1/4", safety and comfort. Positive clutch Ergonomically designed grip absorbs vibration and reduces hand fatigue Easy-to-reach, top-mounted forward/reverse switch Variable-speed trigger for precise speed control Positive clutch Ergonomically designed grip absorbs vibration and reduces hand fatigue Easy-to-reach, top-mounted forward/reverse switch Variable-speed trigger for precise speed control

PRICE
$229.95

1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length7-3/8 in
Air Hose ID3/8 in
Max Torque145 lb-in
Working Torque145 lb-ft

Product Details

RPM800 rpm
ClassificationR 8
Horsepower0.5 HP
Air Inlet Thread Size (NPT)1/4 in
Average Air Consumption4 SCFM
ClutchPositive
Sound Pressure87
DescriptionAir Screwdriver
Manufacturers Part NumberJT9-505650
Sound Power95 dBA
PSI90 psi
Average CFM4
Free Speed800 rpm
BrandJET