Global Industrial
Model # :WB261905GN
Global Industrial Bottles & Cans Recycling Lid, Green
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial Bottles & Cans Green Recycling Lid features two 4" diameter round openings for easy disposal of bottles and cans only. Constructed of heavy duty plastic, this receptacle attachment is built to resist dents and corrosion. Lid fits on Global Industrial 23 Gallon Slim Trash Container (Sold Separately).
Combine containers with 3 different lid styles to create your own recycling station.
Combine containers with 3 different lid styles to create your own recycling station.
CLEARANCE PRICE
$2.92was $44.95
Save $42.03 (94%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 11 in |
| Height | 4 in |
Product Details
| Type | Recycling Bottle & Can Lid |
| Capacity | 23 gal |
| Material | Plastic |
| Color | Green |
| Manufacturers Part Number | 261905GN |
| For Use With | Global Industrial Slim Containers |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Global Industrial |