Global Industrial
Model # :WB261903GN
Global Industrial Paper Recycling Lid, Green
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial Paper Recycling Green Lid features a restricted slot opening allows easy disposal for papers, magazines and newspapers only. Constructed of heavy duty plastic to resist dents and corrosion. Lid fits on Global Industrial 23 Gallon Slim Trash Container (Sold Separately).
Combine containers with 3 different lid styles to create your own recycling station.
Combine containers with 3 different lid styles to create your own recycling station.
CLEARANCE PRICE
$3.01was $44.95
Save $41.94 (93%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 11 in |
| Height | 4 in |
Product Details
| Type | Recycling Paper Lid |
| Color | Green |
| For Use With | Global Industrial Slim Containers |
| Opening | 16"L x 1-1/2"W |
| Capacity | 23 gal |
| Material | Plastic |
| Manufacturers Part Number | 261903GN |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Global Industrial |