x

Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Two 1-Gallon Bottles

Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Two 1-Gallon Bottles

Item #: WB670173

(1)

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $30.95

Save $1.55 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Two 1-Gallon Bottles

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Two 1-Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Pine-Sol® Multi-Surface Cleaner & Deodorizer, Lemon, 144 oz. Bottle, 3 Bottles - 35419

Pine-Sol® Multi-Surface Cleaner & Deodorizer, Lemon, 144 oz. Bottle, 3 Bottles - 35419

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Four 1 Gallon Bottles

Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Four 1 Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Multi-Purpose Cleaner & Degreaser - Case Of Four 1-Gallon Bottles

Global Industrial™ Multi-Purpose Cleaner & Degreaser - Case Of Four 1-Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Multi-Purpose Cleaner & Degreaser - Case Of Two 1-Gallon Bottles

Global Industrial™ Multi-Purpose Cleaner & Degreaser - Case Of Two 1-Gallon Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Super Concentrated Floor Stripper - Case Of Six 1 Quart Bottles

Global Industrial™ Super Concentrated Floor Stripper - Case Of Six 1 Quart Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Concentrated VOC Free Glass & Mirror Cleaner, Gallon Bottle, 2 Bottles

Global Industrial™ Concentrated VOC Free Glass & Mirror Cleaner, Gallon Bottle, 2 Bottles

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Two1 Gallon Bottles

Super powerful, fast-acting degreaser for the toughest cleaning jobs. Easily cuts through heavy buildups of dirt, oil, grease, grime, ink, and food soils. Ideal for industrial cleaning, concrete and quarry tile floor scrubbing, food service/kitchen cleaning, duct cleaning, food processing, pressure washing, engine degreasing, parts washing, spray and wipe cleaning, and more. Safe to use on metals, plastic, fiberglass, and most painted surfaces. Violet color. Gallon bottle. Sold 2 bottles per case.

Intended for Industrial/Commercial use.

  • SCENT Sassafras
  • BRAND Global Industrial
  • PACKAGE QUANTITY 2 Bottles
  • SIZE TYPE Gallon Bottle
  • WEIGHT LBS 18.00
  • COLOR FINISH Violet
  • DESCRIPTION Heavy Duty Cleaner/Degreaser
  • DIRT TYPES Heavy Grease & Oil, Dirt, Tar, Food Residue, Stains
  • WATER SOLUBILITY Complete
  • pH 12.5-13.5
  • DILUTION RATIO 1:20
  • SPECIFIC GRAVITY 1.017
  • FLASH POINT >200°F
  • VOC CONTENT 2%
  • VISCOSITY @ 25°C <25 cps
  • SUGGESTED APPLICATIONS General Purpose, Bathroom, Breakroom, Kitchen, Office, Exam Room, Classroom
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: June 29, 2018

    WoW !
    Your review:
    This stuff is great, it dos the job, wait one minute and wipes up clean no matter how much grease . . .
Product Q & A

There are no questions for this product.

Accessories
Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Global Industrial™ Floor Cleaner & Deodorizer - Case Of Four 1 Gallon Bottles

Item #: 640404

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$38.95

Global Industrial™ Bacterial Enzyme Odor Eliminator - Case Of Six 1 Quart Bottles

Global Industrial™ Bacterial Enzyme Odor Eliminator - Case Of Six 1 Quart Bottles

Item #: 640410

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$35.95

3M Scotch-Brite™ Medium Duty Scrubbing Sponge, Yellow/Green, 20 Sponges - 74

3M Scotch-Brite™ Medium Duty Scrubbing Sponge, Yellow/Green, 20 Sponges - 74

Item #: B134549

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$40.10

Global Industrial™ Automatic Air Freshener Refills w/ Free Dispenser - 12 Refills, Lemon

Global Industrial™ Automatic Air Freshener Refills w/ Free Dispenser - 12 Refills, Lemon

Item #: 641086

Not Yet Rated

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$73.95

Global Industrial™ Mop & Broom Holder, Gray/Black/Yellow, 27-1/2", 5 Prongs

Global Industrial™ Mop & Broom Holder, Gray/Black/Yellow, 27-1/2", 5 Prongs

Item #: 640938

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$21.50

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Two 1-Gallon Bottles

Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Two 1-Gallon Bottles

Item #: WB670173

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Two 1-Gallon Bottles
    Global Industrial™ Heavy Duty Cleaner & Degreaser - Case Of Two 1-Gallon Bottles
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant