Dawn® Professional Kitchen Surface Degreaser is powerful on the toughest oil and grease found in commercial kitchens to clean range hoods, stoves and ovens, stainless steel surfaces, commercial fryers and more. It is also suitable to clean commercial kitchen surfaces such as backsplashes and counters. This concentrated alkaline-based degreasing formula cuts through grease and oil and designed specifically for food grease. Dawn® Professional Kitchen Surface Degreaser has 3X kitchen grease cleaning power: cuts grease, fast-acting, and is professional strength.
Dawn® Professional Kitchen Surface Degreaser, Fresh Scent, 1 gal Bottle, 2/Carton
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$56.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 18 lbs |
| Size | 1 gal |
Product Details
| Type | Degreaser |
| Color | Purple |
| For Use With | Kitchen |
| Scent | Fresh |
| Size Type | Gallon Bottle |
| Helps Remove | Greasy Soils, Heavy Cooking Grease/Oil, Polymerized Animal Grease |
| Package Quantity | 2 Bottles |
| Description | Multi-Surface Heavy Duty Degreaser |
| Manufacturers Part Number | 07307 |
| Dilution Ratio | 1:4 |
| Brand | Dawn Professional |