Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB670169

Global Industrial™ Universal Cleaning Chemical Dilution Dispenser, High Flow, 1-Chemical

Product Description

The Global Industrial™ Universal Cleaning Chemical Dilution Dispensercan be used with any cleaning chemical concentrate. This precision proportioner connects to a water supply and dilutes a single concentrated chemical from any size container to a pre-determined ratio into a ready-to-use solution. The steady four gallons per minute flow rate fills mop buckets and floor machines quickly and easily.

Features:

  • User-friendly patented dilution dial to set desired chemical concentration from 6:1 – 570:1
  • Simple push button operation; button can be twist locked for continuous filling
  • Can be used with any cleaning chemical concentrate
  • Compact size is smaller and more convenient
  • Ultimate flexibility: Water inlet can be positioned on either side of the unit
  • The unit is equipped with ASSE 1055 approved e-gap eductor backflow prevention.* Optional ASSE 1055 approved air gap backflow prevention assembly available (Model #670324).
  • Mounting template included for easy installation
  • Key (included) locks unit cabinet for security and to prevent tampering
  • Add additional units can be added onto a single water connection with a joining piece (Model #670176)
  • Global Industrial Limited Two Year Warranty

*Please follow correct installation and dilution ratios and observe local water regulations regarding backflow prevention.
PRICE
$209.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Flow Rate4 gal./min gal/min
Manufacturers Part Number670169
Type1-Chemical Dispenser
Package Quantity1
DescriptionHigh Flow Universal Cleaning Chemical Dilution Dispenser
BrandGlobal Industrial