Sani Professional® Multi-Surface Cleaning Wipes, 11-1/2" x 7", Fresh, White, 90/Pk, 12 Pks/Ctn
Write a Review
|
Questions & Answers (0)
Product Description
Clean everything with just one wipe. Convenient multi-surface wipes are specially engineered to clean the digital-device screen you use every day. Also great for everyday hard surfaces, like tables, chairs, mirrors and glass surfaces. Quick-drying, lint free wipes are great for a fast, everyday clean. No streaking. Easy to use wipes come in a convenient, portable dispenser pack.
PRICE
$77.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 7 in |
| Width | 11-1/2 in |
| Size | 11-1/2" x 7" |
Product Details
| Number of Sheets | 90 |
| Material | Paper |
| Packing Type | Pack |
| Package Quantity | 12 Packs/Carton |
| Description | Multi-Surface Cleaning Wipes |
| Color | White |
| Application | General Purpose |
| Manufacturers Part Number | NIC A580FW |
| Brand | Sani Professional |