LED Dock Light:
- Power Consumption: 20W
- PF>0.9
- 9 Ft Power Cord, NEMA 5-15 Plug
- Color Painting: Yellow
- Beam Angle: 15
- 90" Arm
- UL, cUL, DLC 5.0, TUV/CE, RoHS
- IP65 Rated
Model # :WB298807
Weights & Dimensions
| Cord Length | 9 ft |
| Reach | 90 in |
Product Details
| Type | Dock Light On Arm |
| Number of Arms | 3 |
| Color Temperature | 5000 K |
| Color | Yellow |
| Beam Angle | 15 ° |
| Wattage | 20 W |
| Lens Material | Polycarbonate |
| Bulb Type | LED |
| Lumens | 2600 |
| Brand | Global Industrial |
Compliance & Certifications
| Certifications | DLC 5.0 |