Global Industrial Locker Benches provide convenient seating for locker rooms, gyms, saunas, rec rooms, and more. Locker bench tops are lightweight and made using high density polyethylene that is impact and corrosion resistant. Bench top consists of 1" thick HDPE top layer with commercial texture and 1/2" thick HDPE bottom layer fastened together with stainless steel fasteners. The bench top is not predrilled and all corners are rounded. The easy to clean tops are perfect for sanitary environments. Includes two of heavy duty tubular steel pedestals with gray finish. Must be anchored to floor for maximum stability.
Pedestals are to be replaced no more than 30" apart on center.
Global Industrial
Model # :WB493712
Global Industrial Locker Room Bench, Plastic Top with Pedestal Legs, 48"W x 12"D x 17"H
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$209.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Depth | 12 in |
| Height | 17 in |
| Weight Capacity | 350 lbs |
| Thickness | 1 in |
Product Details
| Assembly Required | Yes |
| Type | Locker Room Bench |
| Color | Gray |
| Frame Material | Steel |
| Leg Type | Round Tubular Pedestal |
| Manufacturers Part Number | 493712 |
| Mounting Style | Bolt Down |
| Top Material | Plastic |
| Brand | Global Industrial |