Global Industrial
Model # :WB493689BL
Global Industrial Upper Shelf Dividers, Blue, 6 Pack
|
Questions & Answers (0)
Product Description
Add your packing station for better efficiency. Keep paperwork with this handy document holder and dividers. Sturdy steel construction. Includes all attachment hardware to mount to the upper shelves. Pack of 6.
PRICE
$59.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 11-1/4 in |
Product Details
| Assembly Required | Yes |
| Style | Upper Shelf Dividers |
| Type | Upper Shelf |
| Material | Steel |
| Package Quantity | 6 |
| Color | Blue |
| Manufacturers Part Number | 493689BL |
| Brand | Global Industrial |