Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BOSTONtec

Model # :WBB1666734

MPN #: CSSDIV

BOSTONtec Corrugate Storage Shelf Divider, Gray

Product Description
    For use in conjunction with corrugate storage shelf CSS1560
  • 3/8" Rod Dividers
  • Fits with BOSTONtec corrugate storage shelf
  • Finished with gray epoxy powder coat
  • Basic installation required
  • Made in USA

This accessory is only compatible with BostenTec Workbench and Workstations.

PRICE
$23.50

1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width3/8 in
Height12 in

Product Details

Assembly RequiredNo
TypeUpper Shelf
Country of OriginUSA
MaterialSteel
ColorGray
Manufacturers Part NumberCSSDIV
BrandBOSTONtec