Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands BESTSELLER
Global Industrial

Model # :WB603601F

Global Industrial™ Outdoor Drinking Fountain & Bottle Filler w/ Filter, Rotocast Granite Finish

Product Description
✓ Includes a ready-to-use PFAS and microplastic filter, mounting kit, & hardware
✓ Vandal-resistant bubbler & spout
✓ Simple push-button activation

Provide visitors with clean, odorless, and great-tasting water with the Global Industrial™ Outdoor Drinking Fountain and Bottle Filler with Filter. This versatile unit can be stationed in recreational areas, school campuses, office complexes, golf courses, and more. The complete setup features two unique areas for hydration: one drinking fountain with a vandal-resistant bubbler and one bottle filling station that helps reduce the use of plastic bottles. ADA compliant. Limited 1-Year Warranty.

  • 3,600-gallon capacity PFAS and microplastic water filter to meet all your filtration requirements – total PFAS filtration (PFOA+PFOS, PFNA, PFHxS & PFHpA reduction) along with NSF/ANSI 42, 53, & 401 compliance
  • Attractive Rotocast granite is strong & durable yet lighter than traditional stone
  • Anti-theft screws secure components together
  • Quick refilling with laminar flow spout provides minimal splash
  • Fountain is rated for inlet water pressure of 20-105 PSI

  • Installation Requirement: Filtration system must be installed with a building PRV set to no higher than 80 PSI and an inline Global Industrial Water Pressure Regulator & Filter Protection Valve #270334
    PRICE
    $2,799.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width28 in
    Depth10 in
    Height60-1/4 in
    Drain Size1-1/2 in

    Product Details

    Water Refilling LocationUpper
    RefrigeratedNo
    Bottle Filling ActivationPush Button
    ColorTan
    Freeze/Frost ResistantNo
    Number of Stations2
    MaterialHigh Density Polyethylene
    Standard Bubbler Stations1
    Manufacturers Part Number603601F
    FilterYes
    Installation TypeFloor
    Vandal ResistantYes
    Fountain ActivationPush Button
    BrandGlobal Industrial

    Warranty

    Warranty1 Year yr

    Compliance & Certifications

    ADA CompliantYes