Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB603606

Global Industrial™ Outdoor Bottle Filler with Pet Station, Rotocast Granite Finish

Product Description
✓ Simple push button activation
✓ Vandal-resistant bubblers and activation buttons
✓ Durable Rotocast construction with granite finish

Ideal for outdoor recreational areas, parks, and commercial living spaces, the Global Industrial™ Outdoor Bottle Filler with Pet Station is constructed of light weight and durable Rotocast polyethylene material. The attractive granite finish complements outdoor environments and is designed to withstand the blazing sun, wet weather, and general wear over time. The complete setup features two separate areas for hydration, one bottle filling station that helps reduce the use of plastic bottles, and a pet station to keep your furry friend hydrated. ADA compliant. 1-Year Limited Warranty.

  • Rotocast granite is strong and durable yet lighter to handle than traditional stone units
  • Anchor kit is included
  • Quick refilling with laminar flow spout provides minimal splash
  • Anti-theft screws secure the access compartments
  • Rated for inlet water pressure of 20-105 PSI
  • No electrical power required
  • PRICE
    $2,399.00

    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Width12-1/2 in
    Depth24-1/2 in
    Height60-1/4 in
    Drain Size1-1/2 in
    Water Inlet Size3/8 in

    Product Details

    Water Refilling LocationUpper
    RefrigeratedNo
    Bottle Filling ActivationPush Button
    Pet Stations1
    ColorTan
    Water Refilling Stations1
    Freeze/Frost ResistantNo
    Number of Stations2
    MaterialHigh Density Polyethylene
    Manufacturers Part Number603606
    FilterNo
    Installation TypeFloor
    Vandal ResistantYes
    Fountain ActivationPush Button
    BrandGlobal Industrial

    Compliance & Certifications

    ADA CompliantYes