Global Industrial
Model # :WB261904GN
Global Industrial Solid Lid w/Handle, Green
Write a Review
|
Questions & Answers (0)
Product Description
The Global Industrial Solid Green Recycling Lid with Handle is constructed of heavy duty plastic to resist dents and corrosion. Solid lid style is ideal for standard waste disposal while keeping odors under control and trash out of sight. Built-in recessed handle for ease of lifting to different locations. Lid fits on Global Industrial 23 Gallon Slim Trash Container (Sold Separately).
Combine containers with 3 different lid styles to create your own recycling station.
Combine containers with 3 different lid styles to create your own recycling station.
CLEARANCE PRICE
$2.94was $24.00
Save $21.06 (88%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20 in |
| Depth | 11 in |
| Height | 4 in |
Product Details
| Type | Flat Lid |
| Capacity | 23 gal |
| Material | Plastic |
| Color | Green |
| Manufacturers Part Number | 261904GN |
| For Use With | Global Industrial Slim Containers |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Global Industrial |