Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands Clearance
Global Industrial

Model # :WB240457BN

Global Industrial™ Plastic Trash Can Lid, 10 Gallon, Brown

Product Description
Standout Features:

✓ Leak proof.
✓ Impact and corrosion-resistant.
✓ Won't chip, crack, or peel.

Improve your janitorial operations with the Global Industrial™ Plastic Trash Can Lid. Its durable, long lasting polyethylene resin construction and seamless design are built to last and lock in odors. This lid is compatible with the Global Industrial™ Plastic Trash Can (10 gallon), 240456BN (sold separately). NSF/ANSI 21 approved. 1 Year Limited Warranty. Measures: 16" D x 1-1/8" H.

  • 10 gallon capacity.
  • Lids are sold individually.
  • Lids allow receptacle stacking when in use.
  • CLEARANCE PRICE
    $3.28

    was $8.10
    Save $4.82 (60%)
    1
    1
    Ships within 1 Business Day
    Add or Change Zip Code(s)
    Easy online or call-in returns. Read return policy

    Weights & Dimensions

    Height1-1/8 in
    Diameter16 in

    Product Details

    TypeFlat Lid
    Capacity10 gal
    MaterialPlastic
    ColorBrown
    Manufacturers Part Number240457BN
    Indoor/OutdoorIndoor/Outdoor
    ShapeRound
    BrandGlobal Industrial

    Warranty

    Warranty1 yr