Global Industrial
Model # :WB606960
Global Industrial Steel Pedestal W/ 3 Drawers, 15-3/4"W x 20"D, Gray
|
Questions & Answers (0)
Product Description
PREMIUM WORKBENCH PEDESTALS
Includes built-in base. Combine any of our strong, all welded steel workbench pedestals and stacking drawers to create the ideal workstation for your application. All drawers feature full-length aluminum extrusion handle. Drawer glides smoothly on nylon rollers and includes an individual cylinder lock. All locks are keyed-alike. 12" deep drawers accept hanging file folders. Weight capacity is 450lbs. 19 gauge. Drawer Inside Dimensions : 1st Drawer (13.23"W x 18.11"D x 4.33"H); 2nd Drawer (13.23"W x 18.11"D x 4.33"H); 3rd Drawer (13.23"W x 18.11"D x 11.06"H)
Includes built-in base. Combine any of our strong, all welded steel workbench pedestals and stacking drawers to create the ideal workstation for your application. All drawers feature full-length aluminum extrusion handle. Drawer glides smoothly on nylon rollers and includes an individual cylinder lock. All locks are keyed-alike. 12" deep drawers accept hanging file folders. Weight capacity is 450lbs. 19 gauge. Drawer Inside Dimensions : 1st Drawer (13.23"W x 18.11"D x 4.33"H); 2nd Drawer (13.23"W x 18.11"D x 4.33"H); 3rd Drawer (13.23"W x 18.11"D x 11.06"H)
PRICE
$305.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 15-3/4 in |
| Depth | 20 in |
| Height | 32 in |
| Weight Capacity | 300 lbs |
| Weight | 67 lbs |
Product Details
| Assembly Required | No |
| Type | Drawer Pedestal |
| Color | Gray |
| Number of Drawers | 3 |
| Style | Drawer Pedestal |
| Leg Style | Pedestal Leg |
| Material | Steel |
| Manufacturers Part Number | 606960 |
| Brand | Global Industrial |