+

Frequently Purchased Together
-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
Price: $101.95
Customers Also Viewed
Choose Global Industrial Super Duty Black Trash Bags for heavy duty trash loads, including construction debris, broken glass, sharp metal, sticks & twigs and heavy cleanup jobs. Ideal for industrial applications, outdoor receptacles, contracting, demolition and remodeling jobs. Manufactured from Linear Low Density Polyethylene(LLDPE) resins, the bag's 2.50 Mil thickness offers maximum puncture and tear resistance. Certified minimum 96% recycled material, which conforms to many municipalities' environmental regulations. Star seal bottom provides optimal fit to receptacle, even load distribution and superior leak protection. Black color helps to conceal waste. Each bag measures 40in. x 46in. for a superb fit into 40 to 45 Gallon receptacles. Packaged in coreless rolls, which simplifies inventory control, distribution and accountability. One case contains 5 coreless rolls of 20 bags each for a total of 100 bags per case.
Product Details
- Type Super Duty
- Package Quantity 100
- Brand Global Industrial
- Material LLDPE
- Manufacturers Part Number 670195
- Capacity 40 - 45 gal
- Color Family Black
Weights & Dimensions
- Width 40 in
- Height 46 in
- Weight Capacity 100 lbs
- Thickness 2.5 mil
There are no questions for this product.

Global Industrial Facility Wipes, 800 Wipes/Refill Roll, 2 Refills/Case
Item #: 641193
Not Yet Rated
Free Shipping
$69.95

Global Industrial Floor Standing Stainless Steel Wet Wipe Station Starter Kit
Item #: 670298
Not Yet Rated
$363.95

Global Industrial Anti-Foam Additive - Case Of Four 1 Gallon Bottles
Item #: 670283
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$65.95

Global Industrial Super Duty Black Trash Bags - 40 to 45 Gal, 2.5 Mil, 100 Bags/Case
$101.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories