Global Industrial
Model # :WB641461WH
Global Industrial Wall Mount Bracket for Global 32 oz. Hand Soap/Sanitizer - White - Pkg Qty 24
Write a Review
|
Questions & Answers (0)
Product Description
Global Industrial Wall Mount Bracket is used to convert Global Industrial hand soap and sanitizer pump bottles (sold separately) into a convenient wall mounted dispensing system. Bottles easily snap into the bracket for quick maintenance. White color finish.
PRICE
$165.60 Sold in packages of 24 / $6.90 ea
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Type | Wall Mount |
| Mounting Location | Wall |
| Capacity | 32 oz |
| Material | Plastic |
| Package Quantity | 24 |
| Color | White |
| Manufacturers Part Number | 641461WH |
| For Use With | Global 32 oz. Hand Soap/Sanitizer Pump Bottles |
| Brand | Global Industrial |