Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




American Specialties

Model # :WBB201864

MPN #: 10-0332-D

ASI® Lavatory Mounted All Purpose Soap Dispenser - 34oz. 6"L Spout - 10-0332-D

Product Description
LAVATORY MOUNTED ALL-PURPOSE SOAP DISPENSERS
Sink Mounted Soap Dispensers Provide A Vandal Resistant Solution For Soap Dispensing In Bathrooms And Kitchens.


Corrosion resistant valve dispenses viscous lotion soaps and synthetic detergents. Fills from top for ease of maintenance. Free turning spout is vandal resistant and rotates 360°. Spout and stem are stainless steel with bright finish. Escutcheon is chrome-plated brass. Adjustable threaded shank allows installation in countertops up to 3-1/2" thick with a 7/8" diameter hole. Lavatory mounted soap dispenser dispenses 34 oz. of liquid and lotion soaps, synthetic detergents and antibacterial soaps containing PCMX and/or Triclosan. Dispenser stem and spout is made of stainless steel with rubber "duck bill" check valves and an O-ring seal. Valve body, internal parts, basin nut, threaded shank and globe adapter are molded plastic. Spring, escutcheon washer, stem retainer collar and screw are made of stainless steel. Soap container is translucent, shatter resistant polyethylene. Valve operation complies with ADA Accessibility Guidelines. 34 oz. capacity with 6"L spout.

PRICE
$89.95

1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width2 in
Depth6 in
Height3-1/2 in

Product Details

TypeCounter Top
Mounting LocationCountertop
Capacity1000 ml
MaterialStainless Steel
ActivationManual
ColorSilver
Manufacturers Part Number10-0332-D
FormLiquid
BrandAmerican Specialties