Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WB708419RWA

Global Industrial™ Magnetic Retractable Belt Barrier, Black Case W/30' Red "Authorized" Belt

Product Description
Enable greater indoor control management for staff, employees, and clients throughout your facility. The Global Industrial™ Magnetic Retractable Belt Barrier is designed with minimal space occupancy in mind, and attaches easily to wall surfaces with includes magnetic hardware. Once installed, business owners can easily mark off locations within their business to designate traffic, block off access, or isolate areas. Attach mount and belt end to any ferrous metallic surface. Enlarged message on red 30' nylon belt reads: AUTHORIZED ACCESS ONLY.

PRICE
$169.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
169.95
Buy 5+ units
159.95Save $10.00 (6%)
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4
Height6-1/4 in
Weight2
Belt Width2 in
Belt Length30 ft

Product Details

Belt MessageAuthorized Access Only
TypeMagnetic Retractable Belt Barrier
Belt MaterialNylon
Belt Color FamilyRed
Number of Belts1
Mounting MethodMagnetic
Housing Color FamilyBlack
Manufacturers Part Number708419RWA
Housing MaterialPlastic
Indoor/OutdoorIndoor
AttachmentMagnetic Clip
BrandGlobal Industrial
Text Color FamilyWhite

Warranty

Warranty3