Global Industrial
Model # :WB708411YB
Global Industrial Wall Mount Retractable Belt Barrier, Yellow Case W/15' Yellow "Caution" Belt
Write a Review
|
Questions & Answers (0)
Product Description
Crack down on crowding and trespassing while ensuring movement in your facility stays orderly, safe, and well structured. The Global Industrial Wall Mount Retractable Belt Barrier with 15' belt can help create blockages to restricted areas, establish queue lines, maintain orderly traffic, and assist in a variety of other crowd control methods. Suitable for any industrial or commercial settings where crowd traffic safely and social distance compliance is required. Enlarged message on nylon belt reads: "CAUTION - DO NOT ENTER". Compact design allows quick and simple setup. Includes a locking belt receiver to prevent accidental tape release.
PRICE
$91.95
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 |
| Height | 5-1/2 in |
| Weight | 1 |
| Belt Width | 2 in |
| Belt Length | 15 ft |
Product Details
| Belt Message | Caution - Do Not Enter |
| Type | Wall Mount Retractable Belt Barrier |
| Belt Material | Nylon |
| Belt Color Family | Yellow |
| Number of Belts | 1 |
| Mounting Method | Surface |
| Housing Color Family | Yellow |
| Manufacturers Part Number | 708411YB |
| Housing Material | Plastic |
| Indoor/Outdoor | Indoor |
| Attachment | Standard Receiver |
| Brand | Global Industrial |
| Text Color Family | Black |
Warranty
| Warranty | 3 |