Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tensator

Model # :WBB3149159

MPN #: 896-S-33-MAX-D4-C

Tensabarrier® Wall Mount Retractable Belt Barrier, 13' Black/Yellow Belt, Black Case

Product Description
Limit access to hazardous areas while minimising the used floor space with the Tensabarrier® 896 Heavy Duty Wall Mounted Retractable Barrier. Ideal for industrial environments, the strong steel body makes perfect for warehouses, transport maintenance depots, and other similar locations. The additional strength resists the rigours found in these workplaces. Once installed, the wall units become a permanent solution to prevent access for unaware pedestrians.

Features:
  • Wall Mounted Units have the same safety features as the posts
  • Anti-tamper Tape Ends connect with standard Tensabarrier® products
  • A strong steel case provides additional strength and protection to internal components
  • Mount onto a desired surface using screw fixings for a long-lasting installation in a business
  • Tensabarrier® webbing is 2x thicker than competitor products, reducing the need for replacement products
  • Housing Material: Metal
  • Webbing Material: Heavy Duty Woven Polyester
  • Includes: 1 x Wall Unit, 1 x Wall Clip


PRICE
$139.95

1
1

Bulk Pricing

Quantity
Pricing
Buy 1 unit - 4 units
139.95
Buy 5+ units
129.95Save $10.00 (7%)
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight1
Belt Width2 in
Belt Length13 ft

Product Details

Assembly RequiredNo
Belt MessageNo Message
TypeWall Mount Retractable Belt Barrier
Series896
Hardware IncludedYes
Belt MaterialNylon, Polyester
Belt Color FamilyBlack/Yellow
Number of Belts1
Mounting MethodSurface
Housing Color FamilyBlack
Manufacturers Part Number896-S-33-MAX-D4-C
Housing MaterialMetal
Indoor/OutdoorIndoor/Outdoor
AttachmentStandard Receiver
BrandTensator

Warranty

Warranty2